-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Drag Link Socket |
|---|---|
| Bit Style | Slotted |
| Category Type | Socket Bits |
| Drive Size | 1/2" |
| Drive Type | Square |
| Finish | Chrome |
| Impact Rated | No |
| Insulated | No |
| Material | Alloy Steel |
| Measurement Type | SAE |
|---|---|
| Number Of Points | 1 |
| Overall Length | 1 5/8" |
| Replaceable Insert | No |
| Sae Or Metric | SAE |
| Socket Depth | Standard |
| Tip Size | 15/16" |
| Tip Style | Slotted |
| Tip Type | Slotted |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 4.13 |
| Width (cm) | 2.54 |
| HS Code | 8204200000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0765 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)