-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Short Socket Bit Set |
|---|---|
| Drive Size | 3/8" |
| Drive Type | Square |
| Finish | Full Polish |
| Impact Rated | No |
| Insert Length | 11/16" |
| Insulated | No |
| Material | Forged Alloy Steel |
| Measurement Type | Metric |
| Non-sparking | No |
|---|---|
| Number Of Pieces | 7 |
| Replaceable Insert | No |
| Sae Or Metric | Metric |
| Sockets Included | 4, 5, 6, 7, 8, 9, 10 mm |
| Tether Capable | Not Tether Capable |
| Tether Ready | No |
| Tip Style | Hex |
| Tip Type | Hex |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 4.52 |
| Width (cm) | 5.08 |
| HS Code | 8204200000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.4095 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)