-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Extra Long Socket Bit Set |
|---|---|
| Drive Size | 3/8" |
| Drive Type | Square |
| Finish | Chrome |
| Impact Rated | No |
| Insert Length | 5" |
| Insulated | No |
| Material | Alloy Steel |
| Measurement Type | SAE |
| Non-sparking | No |
| Number Of Pieces | 7 |
| Overall Length | 6 3/32" |
|---|---|
| Products By Industry | Electrical |
| Replaceable Insert | No |
| Sockets Included | 1/4 In, 1/8 In, 3/16 In, 3/8 In, 5/16 In, 5/32 In, 7/32 In |
| Tether Capable | Not Tether Capable |
| Tether Ready | No |
| Tip Size | 1/4", 1/8", 3/16", 3/8", 5/16", 5/32", 7/32" |
| Tip Style | Hex |
| Tip Type | Hex |
| Container Type | None |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 15.48 |
| Width (cm) | 2.54 |
| HS Code | 8204200000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.5625 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)