-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Extra Thin Open End Wrench |
|---|---|
| Corrosion Resistance | Yes |
| Finish | Satin |
| Handle Color | Silver |
| Handle Type | One Piece |
| Head Angle | 15° |
| Head Movement | Fixed |
| Head Offset Angle | 15° |
| Head Size | 13/16", 7/8" |
| Head Thickness | 13/64", 7/32" |
| Head Type | Standard |
| Insulated | No |
| Material | Alloy Steel |
| Measurement Type | SAE |
| Non Sparking | No |
| Non-magnetic | No |
| Opening Angle (deg.) | 15° |
|---|---|
| Opening Type | Rounded |
| Overall Length | 10" |
| Overall Width | 1 49/64" |
| Ratcheting | No |
| Reversible | No |
| Reversing | No |
| Sae Or Metric | SAE |
| Single End/double End | Double End |
| Tether Style | Tether Capable |
| Wrench Length Style | Long |
| Wrench Material | Steel |
| Wrench Product Grouping | Wrenches |
| Wrench Shape | Straight |
| Standards | FEDERAL SPECIFICATION GGG-W-636E, ANSI B107.100 |
| Height (cm) | 0.51 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 4.48 |
| HS Code | 8204110030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)