-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Slip Joint Pliers |
|---|---|
| Additional Tool Functions | Wire Cutter |
| Features | Two Jaw Positions |
| Finish | Natural |
| Grip Style | Plain |
| Handle Style | Plain |
| Handle Type | Ergonomic |
| Includes Wire Cutter | Yes |
| Insulated | No |
| Jaw Length | 1 3/4" |
| Jaw Thickness | 3/8" |
| Jaw Width | 1 1/4" |
| Material | Forged Alloy Steel |
| Max. Jaw Opening | 3/8" |
| No. Of Jaw Positions | 2 |
|---|---|
| Non Sparking | No |
| Overall Length | 6 1/2" |
| Plier Material | Steel |
| Plier Product Group | Pliers |
| Plier Type | Slip Joint Pliers |
| Series | PROTO Series |
| Steel Type | Alloy Steel |
| Tether Capable | No |
| Tether Ready | No |
| Tool Functions | Wire Cutter |
| Wire Cutter | Yes |
| Standards | ASME B107.23 |
| Height (cm) | 1.78 |
|---|---|
| Length (cm) | 16.51 |
| Width (cm) | 6.6 |
| HS Code | 8203204000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.18 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)