-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Punch and Cold Chisel Holder |
|---|---|
| Dia. | 1" |
| Diameter | 1" |
| Features | Large 4-Sided Handle, Nylon Insert Absorbs Shock |
| For Use With | Chisels, Punches |
| Head Shape | Round |
| Max. Capacity | 1" |
|---|---|
| Min. Capacity | 1" |
| Overall Length | 8" |
| Tether Capable | Tether Capable |
| Tether Ready | No |
| Tether Style | Tether Capable |
| Height (cm) | 4.57 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 10.16 |
| HS Code | 8203406000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2925 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)