-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Combination Wrench Set |
|---|---|
| Anti-slip Design | Yes |
| Box End Type | Twelve Point Box End |
| Container Color | Red |
| Container Type | Canvas Pouch |
| Corrosion Resistance | Yes |
| Finish | Black Oxide |
| Handle Type | One Piece |
| Head Movement | Fixed |
| Head Offset Angle | 15° |
| Head Size | 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4" |
| Head Thickness | 3/16", 5/16" to 11/32", 15/32" |
| Head Type | Offset |
| Includes | Canvas Pouch |
| Insulated | No |
| Material | Alloy Steel |
| Measurement Type | SAE |
| Non Sparking | No |
|---|---|
| Non-magnetic | No |
| Number Of Pieces | 7 |
| Number Of Points | 12 |
| Number Of Tools | 7 |
| Opening Angle | 15° |
| Opening Type | Hex |
| Range Of Head Sizes | 3/8" to 3/4" |
| Range Of Lengths | 6" to 11" |
| Ratcheting | No |
| Reversible | No |
| Reversing | No |
| Tether Style | Tether Capable |
| Wrench Length Style | Long |
| Wrench Product Grouping | Wrench Sets |
| Wrench Shape | Straight |
| Standards | ASME B107.100-2010 |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.062 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)