-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Short Blade Feeler Gauge Set |
|---|---|
| Blade Length | 3" |
| Blade Material | Steel |
| Blade Style | Short Blade |
| Blade Width | 1/2" |
| Color | Silver |
| Dimension Type | Metric |
| Finish | Unfinished |
| Holder Material | Steel |
| Included Blades | 0.06 mm, 0.07 mm, 0.08 mm, 0.1 mm, 0.15 mm, 0.2 mm, 0.25 mm, 0.3 mm, 0.35 mm, 0.4 mm, 0.45 mm, 0.5 mm, 0.55 mm, 0.6 mm, 0.7 mm |
| Locking Device | Yes |
| Markings | Metric |
|---|---|
| Maximum Thickness - Mm | 0.7 mm |
| Minimum Thickness - Mm | 0.06 mm |
| Non-magnetic | No |
| Non-marring | No |
| Number Of Feeler Blades | 15 |
| Number Of Pieces | 15 |
| Thickness Range | 0.06 mm to 0.7 mm |
| Tolerance | -4% to +4% |
| Type | Metric |
| Included Certification | None |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 8.89 |
| Width (cm) | 1.27 |
| HS Code | 9017308000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0585 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)