-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Upper Shelf |
|---|---|
| Adjustability | Adjustable Height |
| Assembly | Unassembled |
| Color | Gray |
| Depth | 12" |
| Finish | Powder Coat |
| For Top Depth | 30" |
| For Use With | 60" Workbenches |
| For Workbench Width | 72" |
| Frame Material | Steel |
| Frame Material Finish | Powder Coated |
| Height | 3/4" |
| Includes | Shelf Supports |
| Includes Mounting Hardware | Yes |
|---|---|
| Material | Steel |
| Metal Material Gauge | 16 ga. |
| Mount Type | Bracket |
| Number Of Knockouts | 0 |
| Number Of Outlets | 0 |
| Overall Depth | 12" |
| Overall Height | 3/4" |
| Overall Load Capacity | 125 lbs. |
| Overall Width | 72" |
| Shelf Type | Cantilever Shelf |
| Width | 72" |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 187.96 |
| Width (cm) | 35.56 |
| HS Code | 7323999080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 16.2 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)