-
Select Country
- Source Now
Get it by Tuesday, Mar 3
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Ball Transfer Workbench |
|---|---|
| Assembled/unassembled | Unassembled |
| Color | Blue |
| Depth | 30" |
| Display Qty | 1 |
| Edge Shape | Square |
| Edge Type | T Molded |
| Finish | Powder Coat |
| Foot Type | Leg Leveling Pad |
| Frame Color | Blue |
| Frame Material | Steel |
| Frame Material Finish | Powder Coated |
| Height | 30" |
| Height Adjustability | Fixed Height |
| Included Components | Ball Transfer Surface |
| Includes | Base Bench With Ball Transfer Surface, Hardware |
| Leg Type | Straight |
| Load Capacity | 1000 lbs. |
|---|---|
| Material | Steel |
| Mobility | Stationary |
| Number Of Cabinets | 0 |
| Number Of Drawers | 0 |
| Number Of Knockouts | 0 |
| Number Of Shelves | 0 |
| Overall Depth | 30" |
| Overall Fixed Height | 30" |
| Overall Load Capacity | 1000 lbs. |
| Overall Width | 72" |
| Standards | Carbon Free, Rohs Compliant |
| Top Material | Laminate |
| Top Thickness | 1 1/4" |
| Width | 72" |
| Work Surface Material | Plastic Laminate |
| Workbench Assembly | Unassembled |
| Height (cm) | 25.4 |
|---|---|
| Length (cm) | 182.88 |
| Width (cm) | 101.6 |
| HS Code | 9403200030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 76.5 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)