-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Texas Flagging Tape |
|---|---|
| Color | Purple |
| Display Qty | 1 |
| Legend | No Legend |
| Material | PVC |
| Maximum Temperature | -20°F |
| Pattern | No Pattern |
| Product Type | Flagging Tape |
| Reflectivity | Reflective |
| Resistance Properties | UV Resistant |
|---|---|
| Roll Length | 300 ft. |
| Roll Width | 1.187" |
| Tape Length | 300 ft. |
| Tape Material | Vinyl |
| Tape Thickness | 2 mil. |
| Tape Width | 1 3/16" |
| Thickness | 2.5 mil. |
| Visibility | High Visibility |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 38.1 |
| Width (cm) | 10.16 |
| HS Code | 3920435000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.189 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)