-
Select Country
- Source Now
Get it by Tuesday, Mar 3
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Heating Coil |
|---|---|
| Air Flow Rate | 375 CFM |
| Air Pressure Drop | 0.3 psi |
| Case Material | Steel |
| Casing Connection Type | Flanged |
| Casing Depth | 4" |
| Casing H X W X D | 8" x 14" x 4" |
| Casing Height | 8" |
| Casing Length | 14" |
| Casing Material | 16 ga. Galvanized Steel |
| Casing Type | Flanged |
| Casing Width | 14" |
| Coils Per Bank | 1 |
| Connection Material | Copper |
| Connection Type | MPT Copper |
| Face Area | 0.5 sq. ft. |
| Fin Height | 6" |
| Fin L X H | 12" x 6" |
| Fin Length | 12" |
| Fin Material | Aluminum |
| Fin Thickness | 0.01" |
| Fin Type | Sine |
|---|---|
| Finish | Galvanized |
| Fins Per Inch | 10 |
| Flow Capacity | 2 GPM |
| Fluid Type | Hot Water |
| Heating Capacity | 19800 btuH |
| Material Thickness | 16 ga. |
| No. Of Feeds/rows | 1 |
| No. Of Rows | 2 |
| Number Of Feeds | 1 |
| Number Of Rows | 2 |
| Required Air Flow | 375 CFM |
| Supply And Return Connection | 3/4" |
| Temperature Entering Coil | 55°F |
| Temperature Leaving Coil | 103.7°F |
| Tube Material | Copper |
| Tube Outer Diameter | 5/8" |
| Tube Outside Dia. | 5/8" |
| Tube Wall Thickness | 3/16" |
| standard | AHRI TO AHRI STANDARD 410 |
| Height (cm) | 38.86 |
|---|---|
| Length (cm) | 51.05 |
| Width (cm) | 11.68 |
| HS Code | 7322900045 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 6.4665 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)