-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Shim Stock Assortment |
|---|---|
| Application | General Shimming Applications |
| Color | Amber, Black, Blue, Brown, Coral, Green, Matte, Pink, Purple, Red, Silver, Tan, White, Yellow |
| Finish | Plain |
| Includes | 0.0005" Thickness (Silver), 0.0010" Thickness (Amber), 0.0015" Thickness (Purple), 0.0020" Thickness (Red), 0.0030" Thickness (Green), 0.0040" Thickness (Tan), 0.0050" Thickness (Blue), 0.0075" Thickness" Pvc (Matte), 0.0100" Thickness" Pvc (Brown), 0.0125" Thickness" Pvc (Black), 0.0200" Thickness" Pvc (Yellow), 0.0250" Thickness" Pvc (White), 0.0300" Thickness" Pvc (Coral) |
| Length Tolerance | -0.0625" to +0.0625" |
| Material | Polyester, PVC |
| Material Grade/class | Ungraded |
| Number Of Pieces | 14 |
| Number Of Sizes | 14 |
|---|---|
| Product Type | Color Coded Shim Assortment |
| Shim Length | 20" |
| Shim Width | 10" |
| Size | 10" x 20" |
| System Of Measurement | Imperial |
| Thickness | 0.0005", 0.001", 0.0015", 0.002", 0.003", 0.004", 0.005", 0.0075", 0.01", 0.0125", 0.015", 0.02", 0.025", 0.03" |
| Thickness Tolerance | -5% to +5% |
| Width Tolerance | -0.0625" to +0.0625" |
| Height (cm) | 0.76 |
|---|---|
| Length (cm) | 51.05 |
| Width (cm) | 25.91 |
| HS Code | 3920690000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)