-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Music Wire |
|---|---|
| Coil Weight | 1 lbs. |
| Diameter | 0.013" |
| Diameter Tolerance | -0.0004" to +0.0004" |
| Feet Per Lb. | 2217 lbs.-ft. |
| Gauge | 4 ga. |
| Heat Treatment | Full Hard, Spring Tempered |
| Includes Material Certificate | Yes |
| Material | Stainless Steel |
| Material Grade | Grade 302 |
| Min. Tensile Strength | 314000 psi |
|---|---|
| Overall Length | 2217 ft. |
| Pack Count | 1 |
| Package Type | Dispenser Box |
| Package Weight | 1 lbs. |
| Shape | Round |
| Tensile Strength | 314000 psi |
| Total Length | 2217 ft. |
| Wire Gauge Number | 4 |
| standard | AMS 5688, ASTM A313, ASTM A555, ASTM A580 |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 12.95 |
| HS Code | 7223001031 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.4725 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)