PRECISION BRAND 25223 Arbor Shim 0.0020 x 1 1/8 Id, 10PK

Item: AE3UHP
Model: 25223
Cross Ref: 5GA66
19 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$33.29
5% off
$31.63 /pkg. of 10 (ex. VAT)
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
Item Arbor Shim
Color Silver
Finish Plain
Inside Dia. 1 1/8"
Inside Dia. Tolerance +0.011"
Inside Diameter 1.125"
Inside Diameter Tolerance +0.011" to 0"
Material Steel
Material Grade/class Ungraded
Material Quality Standards Aisi 1008-1010
Outside Dia. 1 5/8"
Outside Dia. Tolerance -0.002" to +0.002"
Outside Diameter 1.625"
Product Type Arbor Shim
Rockwell Hardness Rockwell B90
Round Shim Type Arbor Shim
Temper H18
Tensile Strength 80000 psi
Thickness 0.002"
Thickness Tolerance -0.0002" to +0.0002"

Shipping Information

Height (cm) 0.01
Length (cm) 4.13
Width (cm) 4.13
HS Code 8207706060
Country Of Origin US
Weight (kg) 0.0045

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site