-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Arbor Shim |
|---|---|
| Color | Silver |
| Finish | Plain |
| Inside Dia. | 3/4" |
| Inside Dia. Tolerance | +0.011" |
| Inside Diameter Tolerance | +0.011" to 0" |
| Material | Steel |
| Material Grade/class | Ungraded |
| Material Quality Standards | Aisi 1008-1010 |
| Outside Dia. | 1 1/8" |
| Outside Dia. Tolerance | -0.002" to +0.002" |
|---|---|
| Outside Diameter | 1.125" |
| Product Type | Arbor Shim |
| Rockwell Hardness | Rockwell B90 |
| Round Shim Type | Arbor Shim |
| Temper | H18 |
| Tensile Strength | 80000 psi |
| Thickness | 0.015" |
| Thickness Tolerance | -0.001" to +0.001" |
| Height (cm) | 0.04 |
|---|---|
| Length (cm) | 2.86 |
| Width (cm) | 2.86 |
| HS Code | 8207706060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)