-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Arbor Shim |
|---|---|
| Inside Dia. | 5/8" |
| Inside Dia. Tolerance | +0.011" |
| Material | Low Carbon Steel |
| Outside Dia. | 1" |
| Outside Dia. Tolerance | -0.002" to +0.002" |
| Rockwell Hardness | Rockwell B90 |
|---|---|
| Temper | H18 |
| Tensile Strength | 80000 psi |
| Thickness | 0.305 mm |
| Thickness Tolerance | -0.00075" to +0.00075" |
| Height (cm) | 0.03 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| HS Code | 8207706060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.009 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)