-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Arbor Spacer |
|---|---|
| Finish | Plain |
| Inside Dia. | 3/8" |
| Inside Diameter Tolerance | +0.011" to 0" |
| Keyway Depth | 3/64" |
| Keyway Width | 1/8" |
| Material | Steel |
| Outside Dia. | 5/8" |
| Outside Dia. Tolerance | -0.002" to +0.002" |
|---|---|
| Outside Diameter | 0.625" |
| Rockwell Hardness | Rockwell B90 |
| Round Shim Type | Arbor Spacer |
| Temper | H18 |
| Tensile Strength | 80000 psi |
| Thickness | 0.004" |
| Thickness Tolerance | -0.0005" to +0.0005" |
| Height (cm) | 0.01 |
|---|---|
| Length (cm) | 1.59 |
| Width (cm) | 1.59 |
| HS Code | 8207706060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)