-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Shim Stock |
|---|---|
| Grade | Grade 302 |
| Length Tolerance | -0.25" to +3" |
| Material | Stainless Steel |
| Rockwell Hardness | Rockwell C40 To C45 |
| Size | 6 x 50" |
| Temper | H18 |
|---|---|
| Tensile Strength | 185000 psi |
| Thickness | 0.381 mm |
| Thickness Tolerance | -0.001" to +0.001" |
| Type | Roll |
| Width Tolerance | -0.005" to +0.005" |
| Height (cm) | 0.04 |
|---|---|
| Length (cm) | 127 |
| Width (cm) | 15.24 |
| HS Code | 7220120000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)