-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Music Wire |
|---|---|
| Feet Per Lb. | 95 lbs.-ft. |
| Min. Tensile Strength | 293000 psi |
| Pack Size | 1 |
|---|---|
| Package Type | Dispenser Box |
| Height (cm) | 13.21 |
|---|---|
| Length (cm) | 12.95 |
| Width (cm) | 2.54 |
| HS Code | 7229905016 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.4725 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)