-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Music Wire |
|---|---|
| Coil Weight | 1 lbs. |
| Diameter Tolerance | -0.0002" to +0.0002" |
| Display Qty | 1 |
| Feet Per Lb. | 3746 lbs.-ft. |
| Heat Treatment | Spring Tempered |
| Includes Material Certificate | No |
| Material | Carbon Steel |
| Material Grade | Grade 1085 |
| Min. Tensile Strength | 387000 psi |
|---|---|
| Pack Size | 1 |
| Package Type | Dispenser Box |
| Shape | Round Wire |
| Tensile Strength | 387000 psi |
| Wire Diameter | 0.01" |
| Wire Overall Length | 3746 ft. |
| standard | ASTM A228 |
| Height (cm) | 12.45 |
|---|---|
| Length (cm) | 12.19 |
| Width (cm) | 2.79 |
| HS Code | 7223001031 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.4725 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)