-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Shim Stock |
|---|---|
| Application | General Maintenance Fields Where Corrosion Problems Exist |
| Color | Brass |
| Finish | Plain |
| Length Tolerance | -0.125" to +3" |
| Material | Brass |
| Material Grade/class | Grade 260 |
| Product Type | Shims |
| Resistance Properties | Corrosion Resistant |
| Rockwell Hardness | Rockwell 30T 60-68 |
| Shim Length | 100" |
|---|---|
| Shim Width | 6" |
| Size | 6 x 100" |
| Temper | H02 |
| Tensile Strength | 57000 psi |
| Thickness | 0.025" |
| Thickness Tolerance | -0.003" to +0.003" |
| Type | Roll |
| Width Tolerance | -0.008" to +0.008" |
| Height (cm) | 0.06 |
|---|---|
| Length (cm) | 20.83 |
| Width (cm) | 15.24 |
| HS Code | 7409290075 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.295 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)