-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Manual Suction Cup Lifter |
|---|---|
| Compatible Surface Type | Flat Surfaces |
| Cup Diameter | 1 1/2" |
| Cup Material | Rubber |
| Cup Type | Concave |
| Handle Length | 3" |
| Handle Material | Polypropylene |
| Handle Type | Vertical |
| Includes | Pouch |
|---|---|
| Max. Load | 3 lbs. |
| Maximum Load Capacity | 3 lbs. |
| Maximum Operating Temperature | 120°F |
| Minimum Operating Temperature | 0°F |
| Number Of Cups | 1 |
| Product Type | Suction Cup Lifter |
| Release Mechanism | Release Valve |
| Height (cm) | 3.05 |
|---|---|
| Length (cm) | 19.56 |
| Width (cm) | 10.92 |
| HS Code | 8479899899 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.063 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)