-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Valve Repair Kit |
|---|---|
| Cec Compliant | Non Cec Compliant |
| Color | Chrome |
| Connection Size | 1/2" |
| Connection Type | NPT |
| Cover Material | Chrome |
| For Use With | Powers Products Only |
| Includes | (2) Temperature Stop, (4) Bonnet Screws, (5) O-Rings, Bonnet, Cartridge Assembly, Huva Cup, Packing Gland, Packing Stop Ring, Shutoff Disc, Thermal Actuator |
| Includes Cartridge | Yes |
| Includes Check Stop | No |
| Includes Hot Temperature Limit | No |
| Includes Plaster Guard | No |
| Includes Stem | Yes |
|---|---|
| Includes Trim Plate | No |
| Includes Valve | No |
| Length | 12" |
| Ligature Resistant | No |
| Manufacturers Warranty Length | 1 yr. |
| Material Of Construction | Brass, Buna N, Eppm, Noryl, Stainless Steel |
| Product Type | Upgrade Kit |
| Reversible | Yes |
| Shower Connection Type | NPT |
| Shower Valve Type | Thermostatic |
| standard | ASSE 1016, CSA B125 |
| Height (cm) | 12.95 |
|---|---|
| Length (cm) | 15.75 |
| Width (cm) | 16.51 |
| HS Code | 8481909085 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.459 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)