-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Triple Duty Poppet |
|---|---|
| Compatible With Brand | Powers |
| Max. Operating Temperature | 160°F |
|---|---|
| Min. Operating Temperature | 40°F |
| Height (cm) | 11.68 |
|---|---|
| Length (cm) | 15.75 |
| Width (cm) | 16.76 |
| HS Code | 8421210000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.189 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)