-
Select Country
- Source Now
Get it by Monday, Mar 16
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Planer |
|---|---|
| Amps | 28A |
| Blade Width | 20" |
| Construction | Cast Iron |
| Corded/wireless | Corded |
| Current | 40A |
| Cuts Per Minute | 20000 |
| Cutter Type | Helical Head |
| Cutting Depth | 0.094" |
| Cutting Width | 20" |
| Dust Collection | Bag Included |
| Dust Port Diameter | 5" |
| Feed Rates | 24/31 fpm |
| Head Diameter | 3 3/16" |
| Horsepower | 5 hp |
| Material | Cast Iron |
| Max. Cutting Depth | 1/8" |
| Max. Material Height | 8" |
|---|---|
| Max. Material Width | 20" |
| Max. Speed | 5000 RPM |
| Maximum Speed | 5000 RPM |
| Mounting Type | Floor |
| No. Of Blades | 100 |
| Overall Depth | 26" |
| Overall Height | 41 3/8" |
| Overall Width | 36 5/8" |
| Phase | Single-Phase |
| Power Source | Corded |
| Speed | 5000 RPM |
| Table Length | 25 3/4" |
| Table Width | 20" |
| Tool Weight | 801 lbs. |
| Voltage | 230V AC |
| Height (cm) | 105.11 |
|---|---|
| Length (cm) | 66.04 |
| Width (cm) | 93.04 |
| Country Of Origin | TW |
|---|---|
| Weight (kg) | 400.5 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)