-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Insert Installation Tool |
|---|---|
| Compatible Insert Diameter | 1/4" |
| Compatible Insert Length | 1/4", 3/8", 1/2" |
| Compatible Insert Material | Grade 18 8 Stainless Steel |
| Compatible Insert Style | Tanged |
| Compatible Insert Type | Helical Inserts |
| Compatible Internal Thread Size | 1/4"-28 |
| Compatible Thread Direction | Right Hand |
| Compatible Thread Type | Fine |
| Display Qty | 1 |
| Material | Steel |
|---|---|
| Overall Length | 8" |
| Power Source | Manual |
| Series | Powercoil |
| System Of Measurement | Imperial |
| Thread Size | 1/4"-28 |
| Thread Type | Fine |
| Tool Type | Prewinder Type II |
| Type | Prewinder II |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 15.24 |
| HS Code | 8205100000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1305 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)