-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fork Terminal |
|---|---|
| Barrel Length | 0.413" |
| Barrel Style | Extra Copper Sleeve On Barrel |
| Contact Finish | Tin |
| Contact Material | Copper |
| Flammability Rating | V-0 |
| Overall Length | 1.083" |
| Stud Size | 1/4" |
|---|---|
| Termination | Crimp Termination Only |
| Tongue Length | 0.67" |
| Tongue Thickness | 0.03" |
| Tongue Width | 0.472" |
| Standards | UL/CUL LISTED E96029 |
| Height (cm) | 0.36 |
|---|---|
| Length (cm) | 1.2 |
| Width (cm) | 0.8 |
| HS Code | 8536904000 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.1575 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)