-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Flange Spade |
|---|---|
| Barrel Length | 0.189" |
| Barrel Style | Crimp |
| Compatible With Product Type | Insulated Stranded Copper Cable |
| Connection Material | Copper |
| Contact Finish | Tin |
| Contact Material | Copper |
| Insulation Type | Non Insulated |
| Max. Temp. | 300°F |
| Max. Voltage | 600V |
| Maximum Operating Temperature | 302°F |
| Maximum Wire Size | 14 AWG |
| Min. Wire Size | 16 AWG |
| Overall Length | 0.571" |
| Rohs Compliant | Yes |
| Seam Style | Brazed |
|---|---|
| Strip Length | 1/4" |
| Stud Size | #8 |
| Terminal Connection | Crimp |
| Terminal Shape | Flanged Fork |
| Terminal Type | Flange |
| Termination | Crimp Termination Only |
| Termination Style | Crimp |
| Tongue Length | 0.382" |
| Tongue Thickness | 0.031" |
| Tongue Width | 0.295" |
| Wire Size | 16 AWG to 14 AWG |
| Insulation Coverage | None |
| Insulation Material | None |
| Standards | UL/CUL LISTED E96029 |
| Height (cm) | 0.36 |
|---|---|
| Length (cm) | 1.2 |
| Width (cm) | 0.8 |
| HS Code | 8536904000 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.1026 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)