-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ring Terminal |
|---|---|
| Barrel Inside Diameter | 1/25" |
| Barrel Length | 0.6" |
| Barrel Outside Diameter | 0.09" |
| Barrel Size | Standard |
| Barrel Style | Crimp |
| Compatible With Product Type | Insulated Stranded Copper Cable |
| Connection Finish | Nickel Plated |
| Connection Material | Copper |
| Connection Orientation | Straight |
| Connection Type | Crimp |
| Contact Finish | Nickel Plated |
| Contact Material | Copper |
| Hole Dia. | 0.17" |
| Insulation Color | Bare |
| Insulation Type | Non Insulated |
| Max. Temp. | 1200°F |
| Max. Voltage | 600V |
| Maximum Operating Temperature | 302°F |
| Maximum Wire Size | 22 AWG |
|---|---|
| Min. Wire Size | 26 AWG |
| Overall Length | 3/5" |
| Rohs Compliant | Yes |
| Seam | Butted |
| Seam Style | Butted |
| Special Features | Nickel Plated Corrosion Resistant |
| Strip Length | 1/4" |
| Stud Size | #8 |
| Terminal Connection | Crimp |
| Terminal Connection Type | Crimp |
| Terminal Shape | Ring Terminal |
| Termination | Crimp Termination Only |
| Termination Style | Crimp |
| Tongue Length | 0.44" |
| Tongue Thickness | 0.02" |
| Tongue Width | 0.26" |
| Insulation | None |
| Insulation Coverage | None |
| Height (cm) | 0.36 |
|---|---|
| Length (cm) | 1.2 |
| Width (cm) | 0.8 |
| HS Code | 8536904000 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.1575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)