-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Female Disconnect |
|---|---|
| Barrel Inside Dia. | 0.091" , 0.197" |
| Barrel Outside Dia. | 0.197" |
| Barrel Size | Standard |
| Barrel Style | Crimp |
| Color Code | Blue |
| Connection Material | Tin Plated Brass |
| Connection Orientation | Straight |
| Connection Type | Crimp |
| Contact Finish | Tin |
| Contact Material | Brass |
| Current Rating | 15A |
| Disconnect Style | Tab |
| Flammability Rating | V-2 |
| Insulation | Partial |
| Insulation Color | Blue |
| Insulation Coverage | Partial Coverage |
| Insulation Material | Nylon |
| Insulation Type | Nylon |
|---|---|
| Max. Temp. | 221°F |
| Max. Voltage | 600V |
| Max. Wire Size | 14 AWG |
| Minimum Wire Size | 16 AWG |
| Overall Length | 0.787" |
| Rohs Compliant | Yes |
| Seam | Butted |
| Seam Style | Butted |
| Standards | UL/CUL Listed |
| Strip Length | 1/4" |
| Tab Size | 0.02" x 0.187" |
| Tab Thickness | 0.02" |
| Tab Width | 0.187" |
| Terminal Type | Socket |
| Termination Style | Crimp |
| Ul 94 Flammability Rating | V-2 |
| Wire Size | 16 AWG to 14 AWG |
| Height (cm) | 3.56 |
|---|---|
| Length (cm) | 12.19 |
| Width (cm) | 7.87 |
| HS Code | 8536904000 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.135 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)