-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Electrical Tape |
|---|---|
| Adhesion To Steel | 16 oz./in. |
| Color | Yellow |
| Environment | Indoor And Outdoor |
| Imperial Tape Length | 60 ft. |
| Imperial Tape Width | 3/4" |
| Material | Vinyl |
| Max. Voltage | 600V |
| Maximum Tape Performance Temperature | 175°F |
| Minimum Tape Performance Temperature | 20°F |
| Performance Temp. | +19°F to +176°F |
| Printed Message | Unprinted |
| Product Form | Continuous Roll |
| Series | ECONOMY Series |
| Shape | Continuous Roll |
| Tape Adhesive Format | Single-Sided |
|---|---|
| Tape Adhesive Material | Rubber |
| Tape Backing Construction | Film |
| Tape Backing Material | Vinyl |
| Tape Color | Yellow |
| Tape Resistance Properties | Abrasion-Resistant, Chemical-Resistant, Weather-Resistant |
| Tape Sub-type | General Purpose |
| Tape Tensile Strength | 15 lbs./in. |
| Tape Thickness | 7 mil. |
| Tape Type | Film |
| Temp. Range | +19°F to +176°F |
| Thickness | 7 mil. |
| Width | 3/4" |
| standard | CSA CERTIFIED, UL |
| Height (cm) | 1.78 |
|---|---|
| Length (cm) | 6.86 |
| Width (cm) | 7.11 |
| HS Code | 3919102020 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)