-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Chain Coupling Cover |
|---|---|
| Chain Number | 40 |
| Cover Outside Diameter | 4" |
| For Coupling Part Number | 6AGR2, 6AGR3, 6AGR4, 6AGR5, 6AGR6, 6AGR7, 6AGR8, 6AGT3, 6AGT4, 6AGT5, 6AGT6 |
| Material | Aluminum |
| Max. Parallel Misalignment | 0.005" |
| Maximum Operating Temperature | 150°F |
|---|---|
| Minimum Operating Temperature | -25°F |
| Outside Dia. | 4" |
| Overall Width | 2" |
| Width | 1.687" |
| Height (cm) | 5.59 |
|---|---|
| Length (cm) | 11.43 |
| Width (cm) | 10.92 |
| HS Code | 7616995060 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.4275 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)