-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cage |
|---|---|
| Compatible With Brand | Posilock |
| Compatible With Manufacturer Model Number | PT110 |
| Compatible With Series | PT Series |
| Fits Brand | Posi Lock Puller, Inc. |
|---|---|
| For Use With Grainger Item Number | 1AC05 |
| For Use With Mfr. Model Number | 110 |
| Product Type | Jaw Cage |
| Height (cm) | 16.51 |
|---|---|
| Length (cm) | 34.29 |
| Width (cm) | 25.4 |
| HS Code | 8205599000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.35 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)