-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Portable Electric Oil-Free Air Compressor |
|---|---|
| Average Pump Life | 1000 hrs. |
| Control Type | Pressure Switch |
| Current Rating | 10A |
| Cylinder Material | Steel |
| Dba @ 3 Feet | 78 dBA |
| Duty Cycle | Continuous |
| Electrical Connection | Cord With Plugs |
| Free Air Flow Rate @ 90 Psi | 2.6 CFM |
| Full Load Amps | 10A |
| Includes | Rubber Feet, Water Drain Valve |
| Input Voltage | 120V AC |
| Lubrication Type | Oil Free |
| Max. Pressure | 150 psi |
| Maximum Operating Pressure | 150 psi |
| Maximum Speed | 12600 RPM |
| Motor Rpm | 12600 RPM |
| Motor Type | UMC |
|---|---|
| Number Of Cylinders | 1 |
| Number Of Stages | 2 |
| Outlet Gender | Female |
| Outlet Size | 1/4" |
| Outlet Type | NPT |
| Output Power | 4/5 hp |
| Overall Height | 15" |
| Overall Length | 18" |
| Overall Width | 18.37" |
| Pump Type | Piston |
| Sound Level | 78 dBA |
| Tank Size | 6 gal. |
| Tank Style | Pancake |
| Tank Type | Pancake |
| Voltage | 115V AC |
| Standards | ISO 1217 |
Porter Cable C2002 is a portable air compressor used to power pneumatic tools and fill vehicle tyres. This air compressor has two couplers and the equipped motor starts easily in low working temperatures.
| Height (cm) | 38.1 |
|---|---|
| Length (cm) | 45.72 |
| Width (cm) | 46.66 |
| HS Code | 8414801685 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 15.7905 |
This air compressor runs at a maximum speed of 12600 RPM.
This compressor produces noise up to 78 dBA.
This compressor has an average pump life of 1000 hours.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)