-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Toggle Valve |
|---|---|
| Actuation Force @ 125 Psi | 14 oz. |
| Actuation Force @ 50 Psi | 8 oz. |
| Actuator Type | Toggle |
| Body Material | Aluminum, Brass |
| Coefficient Of Volume (cv) | 0.29 |
| Connection Type | Push In |
| Exhaust Port Connection Type | Unthreaded |
| Exhaust Time | 0.05 sec. |
| Fill Time | 0.01 sec. |
| Handle Type | Toggle |
| Max. Flow Rate | 22.1 SCFM |
| Max. Pressure | 125 psi |
| Maximum Flow Rate | 22.1 SCFM |
| Number Of Ways | 3 |
| Operating Pressure - Maximum | 125 psi |
| Operating Pressure - Minimum | 0 psi |
| Operating Temperature - Maximum | 160°F |
|---|---|
| Operating Temperature - Minimum | -20°F |
| Overall Height | 1 3/16" |
| Overall Length | 2 9/16" |
| Pipe Size | 1/4" |
| Product Type | Manual Air Control Valve |
| Return Action | Detent |
| Seal Material | Buna N |
| Seat Material | Buna N |
| Series | 11 Series |
| Stem Material | Brass |
| Temp. Range | -20°F to +160°F |
| Vacuum Rating | Vacuum Operable |
| Valve Action | Normally Closed |
| Valve Configuration | Normally Closed |
| Valve Port Connection Size | 1/4" |
| Valve Port Connection Type | Push On |
| Height (cm) | 1.78 |
|---|---|
| Length (cm) | 3.81 |
| Width (cm) | 6.35 |
| HS Code | 8481200070 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0023 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)