-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Lead Shear Cutter |
|---|---|
| Features | Ergonomic Precision |
| Accessory Type | Lead Shear Cutter |
| Applications | Electronic Assembly, Electronic Repair, Electronic Rework, Soldering |
| Cuts | Shear |
| Cutting Capacity | 0.04" |
| Esd Safe | Yes |
| Family Series | Plato Miscellaneous |
| For Use With | Soldering Iron, Wire Solder |
| Grip Type | Cushion |
| Handle Material | Cushion Grip |
|---|---|
| Handle Type | Ergonomic Cushion Grip |
| Head Width | 5/8" |
| Height | 0.6" |
| Jaw Length | 0.75" |
| Length | 5.6" |
| Max. Cutting Capacity | 18 AWG |
| Overall Length | 5.68" |
| Width | 2.9" |
| Height (cm) | 1.78 |
|---|---|
| Length (cm) | 14.48 |
| Width (cm) | 7.62 |
| HS Code | 8203300000 |
|---|---|
| Weight (kg) | 0.063 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)