-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | End Cap |
|---|---|
| Color | Dark Gray |
| Connection Type | Socket |
| Duct Size | 12" |
| For Duct Diameter | 12" |
| Inlet Diameter | 12 3/4" |
| Inside Diameter | 12 3/4" |
| Length | 2 3/4" |
| Material | PVC |
| Material Thickness | 0.1875" |
| Maximum Pressure Rating | 10 in. wc |
|---|---|
| Maximum Temperature Rating | 140°F |
| Overall Height | 2 3/4" |
| Overall Length | 2 3/4" |
| Overall Width | 13 1/4" |
| Product Type | End Cap |
| Screen Included | No |
| Series | PVCC Series |
| Standards | Astm D1784, Cell Class 12454 |
| Height (cm) | 7.11 |
|---|---|
| Length (cm) | 33.78 |
| Width (cm) | 33.78 |
| HS Code | 3917400090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.26 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)