-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ignitor |
|---|---|
| Ballast Bulb Type | High Pressure Sodium |
| Ballast Item | Ballast Ignitor |
| Ballast Lamp Type | High Pressure Sodium |
| Ballast Max. Number Of Lamps | 1 |
| Brand And Series | Val-U-Pak Plus (77L) |
| Bulb Wattage - Maximum | 400 W |
| Bulb Wattage - Minimum | 150 W |
| Diameter | 1 1/4" |
| Distance To Bulb - Maximum | 2 ft. |
| Includes | Hardware, Mounting Bracket |
|---|---|
| Lamp Type | High Pressure Sodium |
| Lamp Watts | 150-400 W |
| Length | 2 1/2" |
| Min. Distance To Bulb | 5" |
| Number Of Bulbs Supported | 1 |
| Number Of Lamps | 1 |
| Overall Diameter | 1 7/8" |
| Overall Length | 2 1/2" |
| Standards | Csa, Ul Recognized |
| Height (cm) | 5.33 |
|---|---|
| Length (cm) | 13.72 |
| Width (cm) | 6.6 |
| HS Code | 8505908000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)