-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Dimming Ballast |
|---|---|
| Ballast Bulb Type | T8, T8U |
| Ballast Dimming | Yes |
| Ballast Item | Electronic Ballast |
| Ballast Max. Number Of Lamps | 3 |
| Ballast Start Type | Rapid |
| Ballast Type | Electronic |
| Brand And Series | Mark 7 0-10V |
| Bulb Wattage | 17/25/28/32 W |
| Dimming | Yes |
| Dimming Method | 0-10V |
| Dimming Range | 3% to 100% |
| Dimming Type | Full Continuous Dimming |
| Fixture Ballast Type | Electronic Dimming |
| Frequency | 50/60 Hz |
| Green Certification Or Other Recognition | RoHS.png |
| Green Environmental Attribute | Product Contributes To Reducing Energy Consumption |
| Height | 1 3/16" |
| Input Voltage | 120-277V AC |
| Input Watts | 94 W |
| Lamp Types Supported | (3) F17T8, (3) F25T8, (3) F28T8, (3) F32T8, (3) F32T8U |
| Length | 9 1/2" |
| Min. Starting Temp. | 50°F |
| No. Of F32t8 Lamps | 3 |
| Number Of Bulbs Supported | 3 |
| Number Of F17t8 Lamps | 3 |
|---|---|
| Number Of F25t8 Lamps | 3 |
| Number Of F28t5 Lamps | 0 |
| Number Of F28t8 Lamps | 3 |
| Number Of F32t8 Lamps | 3 |
| Number Of F32t8(28w) Lamps | 3 |
| Number Of F32t8u Lamps | 3 |
| Number Of F40t12 Lamps | 0 |
| Number Of F40t12 U-bend Lamps | 0 |
| Number Of Lamps | 3 |
| Overall Height | 1 1/4" |
| Overall Length | 9 1/2" |
| Overall Width | 1 3/4" |
| Power Factor | Greater Than 0.98 |
| Product Type | Fluorescent Ballast |
| Sockets Included | No |
| Start Type | Programmed |
| Starter Required | No |
| Thermal Protection | Class P |
| Total Harmonic Distortion | Less Than 10% |
| Total Harmonic Distortion - Maximum | 10% |
| Voltage | 120/277V |
| Width | 1 11/16" |
| Wiring Type | Series |
| Standards | CEC LISTED, CEE RATED, CSA, NEMA, ROHS COMPLIANT, UL LISTED |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 8.38 |
| HS Code | 8504100000 |
|---|---|
| Weight (kg) | 0.5085 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)