-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | HID Ballast |
|---|---|
| Ansi Code | S62 |
| Ballast Bulb Type | High Pressure Sodium |
| Ballast Factor | 1 |
| Ballast Family | Hid Magnetic |
| Ballast Lamp Type | High Pressure Sodium |
| Ballast Start Type | Pulse |
| Ballast Type | Magnetic |
| Brand And Series | ADVANCE |
| Dimension A | 1 1/2" |
| Dimension B | 3 1/9" |
| Footnotes | 6 |
| Frequency | 60 Hz |
| Height | 2 7/8" |
| Housing Material | Steel |
| Includes | Capacitor, Coil, Core, Hardware, Ignitor, Mounting Bracket |
| Input Voltage | 120/277V AC |
| Input Wattage | 96 W |
| Input Watts | 70 W |
| Insulation Class | Class H |
| Lamp Type | High Pressure Sodium |
| Lamp Watts | 70 W |
| Length | 3 15/16" |
|---|---|
| Max. Bulb Watts | 70 W |
| Min. Bulb Watts | 70 W |
| Min. Starting Temperature | -40°F |
| Number Of Bulbs Supported | 1 |
| Number Of Lamps | 1 |
| Operating Amps @ 120v | 0.8A |
| Operating Amps @ 208v | 0.5A |
| Operating Amps @ 240v | 0.4A |
| Operating Amps @ 277v | 0.3A |
| Operating Current @ 120v | 0.81A |
| Operating Current @ 208v | 0.47A |
| Operating Current @ 277v | 0.35A |
| Operating Current @ 480v | 0.4A |
| Overall Height | 2 7/8" |
| Overall Length | 3 15/16" |
| Overall Width | 3 1/8" |
| Start Type | Pulse |
| Starter Required | Yes |
| Thermal Protection | No |
| Width | 3 1/8" |
| Standards | CSA CERTIFICATE, ROHS COMPLIANT, ULR |
| Height (cm) | 12.95 |
|---|---|
| Length (cm) | 11.43 |
| Width (cm) | 16.26 |
| HS Code | 8504100000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 2.52 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)