-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Chain Sling |
|---|---|
| Attachment Type | Oblong Link and (2) Grab Hooks |
| Chain Adjustability | Fixed |
| Chain Color | Blue |
| Chain Finish | Painted |
| Chain Grade | Grade 120 |
| Chain Size | 3/8" |
| Chain Trade Size | 3/8" |
| Color | Blue |
| Double Capacity @ 60 Deg. | 18400 lbs. |
| Finish | Painted |
| Fitting Color | Blue |
| Fitting Finish | Powder Coated |
| Fitting Material | Steel |
| Hook Opening | 33/64" |
| Hook Opening Width | 33/64" |
| Hook Type Included | Grab Hook |
| Length | 5 ft. |
| Load Capacity @ 30° | 10600 lbs. |
| Load Capacity @ 45° | 15000 lbs. |
| Load Capacity @ 60° | 18400 lbs. |
|---|---|
| Load Capacity @ 90 Degrees | Not Applicable |
| Master Link Inside Length | 7 1/2" |
| Master Link Inside Width | 4 3/8" |
| Master Link/bail Opening Height | 7 1/2" |
| Master Link/bail Opening Width | 4 1/4" |
| Material | Alloy Steel , Steel |
| Maximum Operating Temperature | 400°F |
| Minimum Operating Temperature | -76°F |
| Number Of Chains | 2 |
| Number Of Legs | 2 |
| Overall Reach | 5 ft. |
| Sling Hardware Material | Steel |
| Sling Leg Length | 3.625 ft. |
| Sling Length | 5 ft. |
| Sling Material | Steel |
| Sling Type | Dog |
| Working Load Limit | 18400 lbs. |
| Standards | ASTM 952/A952M-02, ASTM A906/A906M-02 |
| Height (cm) | 17.78 |
|---|---|
| Length (cm) | 27.94 |
| Width (cm) | 30.48 |
| HS Code | 7315823000 |
|---|---|
| Country Of Origin | CZ |
| Weight (kg) | 14.4225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)