-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pipe Fitting Insulation |
|---|---|
| Approx. "r" Value | 5 |
| Color | White |
| For Fitting Type | TEE |
| For Use On | Piping |
| Insulation Nominal I.d. | 3/4" |
|---|---|
| Material | Fiberglass |
| Temp. Range | 0°F to +450°F |
| Wall Thickness | 1" |
| Height (cm) | 14.99 |
|---|---|
| Length (cm) | 24.89 |
| Width (cm) | 19.3 |
| HS Code | 7019391020 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.6435 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)