-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Pipe Fitting Insulation |
|---|---|
| Approx. "r" Value | 7.5 |
| Color | White |
| Facing Material | PVC Jacket |
| For Iron Pipe Size | 4" |
| For Pipe Size | 4" |
| For Use On | Piping |
| Form | 90° Elbow |
| Inside Diameter | 4" |
| Installation Style | Slit |
| Insulation Material | Fiberglass |
| Insulation Nominal I.d. | 4" |
|---|---|
| Insulation R-value | 7.5 |
| Material | Fiberglass |
| Maximum Operating Temperature | 450°F |
| Minimum Operating Temperature | 0°F |
| Outside Diameter | 7" |
| Temp. Range | 0°F to +450°F |
| Thickness | 1 1/2" |
| Wall Thickness | 1 1/2" |
| Standards | ASTM C320, ASTM C547, ASTM E84 |
| Height (cm) | 32 |
|---|---|
| Length (cm) | 45.97 |
| Width (cm) | 32 |
| HS Code | 7019391020 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.1475 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)