-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pipe Fitting Insulation |
|---|---|
| Approx. "r" Value | 7.5 |
| Color | White |
| Facing Material | PVC Jacket |
| For Iron Pipe Size | 1 1/4" |
| For Pipe Size | 1 1/4" |
| For Use On | Piping |
| Form | 90° Elbow |
| Inside Diameter | 1 1/4" |
| Installation Style | Slit |
| Insulation Material | Fiberglass |
|---|---|
| Insulation Nominal I.d. | 1 1/4" |
| Insulation R-value | 7.5 |
| Material | Fiberglass |
| Maximum Operating Temperature | 450°F |
| Minimum Operating Temperature | 0°F |
| Outside Diameter | 4 1/4" |
| Temp. Range | 0°F to +450°F |
| Thickness | 1 1/2" |
| Standards | ASTM C315, ASTM C547, ASTM E84 |
| Height (cm) | 17.27 |
|---|---|
| Length (cm) | 26.16 |
| Width (cm) | 21.08 |
| HS Code | 7019391020 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)