-
Select Country
- Source Now
Get it by Tuesday, Feb 24
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Pulley Block |
|---|---|
| Attachment Type | Fixed Eye |
| Bearing Type | Sleeve |
| Compatible Rope Diameter | 7/16" |
| Compatible Rope Type | Fibrous Rope |
| Depth | 1.906" |
| Designed For | Fibrous Rope |
| Eye Hook Inside Diameter | 17/32" |
| Finish | Galvanized |
| Housing Material | Ductile Iron |
| Length | 1" |
| Number Of Grooves | 1 |
| Operation | Lifting, Pulling |
| Overall Depth | 1 7/8" |
| Overall Height | 1" |
|---|---|
| Overall Width | 2" |
| Product Type | Pulley Block |
| Pulley Type | Fixed |
| Rope Dia. | 7/16" |
| Sheave Depth | 17/32" |
| Sheave Inside Dia. | 1.281" |
| Sheave Inside Diameter | 1 9/32" |
| Sheave Material | Steel |
| Sheave Outside Dia. | 1 3/4" |
| Sheave Width | 0.531" |
| Width | 1.969" |
| Working Load Limit | Not Rated |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 5.08 |
| HS Code | 8425190000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.315 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)