-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Center Board Pulley Block |
|---|---|
| Attachment Type | Bolt On |
| Bearing Type | Sleeve |
| Compatible Rope Diameter | 3/8" |
| Compatible Rope Type | Fibrous Rope |
| Depth | 2.156" |
| Designed For | Fibrous Rope |
| Finish | Galvanized |
| Housing Material | Steel |
| Length | 2.531" |
| Mount Type | Upright Mount |
| Mounting Hole Dia. | 0.219" |
| Mounting Hole Diameter | 7/32" |
| Number Of Grooves | 1 |
| Operation | Lifting, Pulling |
| Overall Depth | 2 1/8" |
|---|---|
| Overall Height | 2 1/2" |
| Overall Hxw | 2 1/2" x 2 1/8" |
| Overall Width | 2 1/8" |
| Product Type | Center Board Pulley Block |
| Pulley Type | Mounted |
| Rope Dia. | 3/8" |
| Sheave Depth | 17/32" |
| Sheave Inside Dia. | 1.094" |
| Sheave Inside Diameter | 1 3/32" |
| Sheave Material | Steel |
| Sheave Outside Dia. | 1 1/2" |
| Sheave Width | 0.531" |
| Width | 2.156" |
| Working Load Limit | Not Rated |
| Height (cm) | 5.84 |
|---|---|
| Length (cm) | 5.84 |
| Width (cm) | 6.6 |
| HS Code | 8483509040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.3375 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)