-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | End Cap |
|---|---|
| Color | SIlver |
| Color Family | Gray |
| Finish | Textured |
| Height | 5" |
| Includes Hardware | Hardware Not Included |
| Material | PVC |
| Mounting | Screw In |
| Mounting Type | Screw In |
| Number Of Sides | 2 |
|---|---|
| Overall Depth | 1 1/16" |
| Overall Height | 5" |
| Overall Length | 1 1/16" |
| Resistance Properties | Impact Resistant |
| Series | WG-5 Series |
| Thickness | 2/25" |
| Width | 1.062" |
| Height (cm) | 40.64 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 25.4 |
| HS Code | 3926305000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)