-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Collet Wrench |
|---|---|
| Compatible Collet Chucks | B40-18DC3, C40-18DC2, C40-18DC3, C40-18DC5, C50-18DC3, C50-18DC6, C50-18DC8, EXT125 |
| For Collet Series | DA180 |
| For Use With | Double Angel Collet System |
| Product Type | Hex Nut Wrench |
|---|---|
| Size | 1.25" |
| Style | Double Angle |
| Type | Open End |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 7.62 |
| HS Code | 8204110030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.36 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)