-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Shell Mill Holder |
|---|---|
| Contact Type | Single Contact |
| Coolant Fed | Non-Coolant Through |
| Coolant Supply | Coolant Through |
| Dimension B | 2 3/4" |
| Dimension C | 2 1/4" |
| Dimension G | 17/25" |
| Includes Cap Screw | Cap Screw Included |
| Includes Lock Screw | Lock Screw Included |
| Lock Screw Size | 5/8" |
| Material | Steel |
|---|---|
| Material - Machining | High Speed Steel |
| Pilot Dia. | 1 1/4" |
| Pilot Length | 17/25" |
| Projection | 2 1/4" |
| Shank Type | Taper |
| T.i.r. Tolerance | 0.0002" |
| Taper Size | BT40 |
| Thread Size | 5/8"-18 |
| Height (cm) | 8.89 |
|---|---|
| Length (cm) | 21.59 |
| Width (cm) | 8.89 |
| HS Code | 8466100130 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.1375 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)